Shop Resideo Sale
Main product image of Maintenance Kit for 600, 600A & 600M
Magnifying glass
Hover image to zoom

Maintenance Kit for 600, 600A & 600M

Brand:
Aprilaire
SKU:
4839
Rating:
(31)
Q&A:
(0)
Maintenance Kit for 600, 600A & 600M
Magnifying glass
Hover image to zoom
$94.99 each
In Stock
In Stock
Get 72 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Aprilaire Humidifier Maintenance Kit 4839 includes everything you need to keep your Aprilaire Humidifier 600, 600A and 600M operating like new.

Includes:
  • Water Panel - 35
  • Scale Control Insert - 4330
  • Water Distribution Tray - 4331
  • Feed Tube and Compression Sleeve - 4335
  • Orifice - 4231
  • Drain Spud - 4223
  • Inline Strainer - 4004
  • Owner's Manual

Specs

–
Product Type:

Maintenance Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Maintenance Kit for 500, 500A, & 500M
SKU: 4792
Aprilaire

Product Reviews

5 out of 31 reviews
100% would recommend this product
5
out of 31 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 31 reviews

I would buy this product again

Fixed my leak issue!
Wetfloor
NJ
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

It was delivered quickly and was exactly what I needed
K B
Va
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Kit worked well

Easy install, good quality, and included all the parts needed.
Ryan
Pittsburgh, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Kit

I like to replace the filter pad/system yearly and this is the perfect option. Has everything I need, OEM product and great prices from Supply House.com
Scott
Denver, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just what the project needed

fast ship great price
hpap
Bayville nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always keep one of these on the shelf!

This kit replaces the key components of the unit. Good to have on hand to be ready for when you need it. It's easy to fit and takes only a few minutes. Supply House easy to deal with and shipped very quickly Thank you!
Ian
Laconia NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the kit had EVERYTHING I needed

Had a problem with Aprilaire leaking. I just used the kit and directions to replace everything. It turned out that the orifice on the outlet tube had been corroded out to where it was much to large. The new tube with new orifice did the trick, but I replaced the strainer in the input at the same time.Plus the water jacket and the distribution tray. In for a dime, in for a dollar.
Jim
champaign IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and next day delivery

Good price, good product, and received it the next day! Couldn't ask for anything better!
Stebo
Mckeesport PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything I Needed

Everything was as advertised. Kit had everything that I needed. Super convenient.
Wally-C
Fargo ND
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

The filter replacement fit perfect and was easy to change. Got the order sooner than I expected too.
Dan
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy