Apply to be a TradeMaster!
Main product image of 6040 3-Zone Base Zoning Unit w/ Hub & Control (Black)
Magnifying glass
Hover image to zoom

6040 3-Zone Base Zoning Unit w/ Hub & Control (Black)

Brand:
Aprilaire
SKU:
6040
Rating:
(0)
Q&A:
(0)
6040 3-Zone Base Zoning Unit w/ Hub & Control (Black)
Magnifying glass
Hover image to zoom
6040 has been discontinued
Discontinued September 7, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Stages
4 Heat/2 Cool Heat Pump, 2 Heat/2 Cool
Product Highlight: Number of Zones
3
Product Highlight: Programmability
7 Day
Product Highlight: Temperature Range (F)
32°F to 99°F
Product Highlight: Color
Black
Product Highlight: Warranty
5 Year Warranty

Description

–
The Aprilaire 6000 Series Zone Control System combines a full-color touch screen and a Universal Zone Board into one system. This system creates new zoning that is easy to install and set up. The Model 6040 3-Zone base includes a hub and a control.

Product Features
  • Improved functionality.
  • Quicker install.
  • Single provisioning (Wi-Fi) for all zones.
  • Color display in all zones.
  • Improved appearance.
  • Geofencing technology allows you to automate an energy-saving temperature set-back strategy based on your location. On your phone app, choose a radius from 1-20 miles from your home. Once the phone travels outside the radius, your home temperature automatically changes to the desired set point in the AWAY mode. Once inside the radius, your thermostat's programmed schedule resumes.
  • Full-color touch screen control provides temperature and indoor air quality control for the entire home.
  • Control comes in black.

Specs

–
Product Type:

Zone Control

Type:

Control Panel

Stages:

4 Heat/2 Cool Heat Pump

2 Heat/2 Cool

Number of Zones:

3

Programmability:

7 Day

Features:

Large LCD

Touchscreen

Temperature Range (F):

32°F to 99°F

Color:

Black

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need