
The Aprilaire 6000 Series Zone Control System combines a full-color touch screen and a Universal Zone Board into one system. This system creates new zoning that is easy to install and set up. The Model 6045 3-Zone base includes a hub and a control.
Note: To directly replace this item, please purchase both 6002 and 6005-APRILAIRE
Product Features
| Product Type: | Zone Control |
|---|---|
| Type: | Control Panel |
| Stages: | 2 Heat/2 Cool 4 Heat/2 Cool Heat Pump |
| Number of Zones: | 3 |
| Programmability: | 7 Day |
| Features: | Touchscreen Large LCD |
| Temperature Range (F): | 32°F to 99°F |
| Color: | White |
| Warranty: | 5 Year |