
| Product Type: | Zone Control User Interface Module |
|---|---|
| Type: | Control Panel |
| Stages: | 2 Heat/2 Cool 4 Heat/2 Cool Heat Pump |
| Number of Zones: | 1 |
| Programmability: | 7 Day |
| Features: | Large LCD Touchscreen |
| Temperature Range (F): | 32°F to 99°F |
| Color: | White |
| Warranty: | 5 Year |