Apply to be a TradeMaster!
Main product image of 12" Round Static By-Pass Damper
Magnifying glass
Hover image to zoom

12" Round Static By-Pass Damper

Brand:
Aprilaire
SKU:
6212
Rating:
(0)
Q&A:
(0)
12" Round Static By-Pass Damper
Magnifying glass
Hover image to zoom
$582.04 each
In Stock
In Stock
Get 1 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Connection Size
12" Connection
Product Highlight: Material
Galvanized Steel

Description

12" Round Static By-Pass Damper

Specs

Product Type:

Damper

Type:

Static

Application:

Air Quality

Shape:

Round

Connection Size:

12"

Voltage:

24V

Material:

Galvanized Steel

Warranty:

5 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Application
Shape
CURRENT ITEM
Product Image of 12" Round Static By-Pass Damper
12" Round Static By-Pass Damper
SKU: 6212
Air Quality
Round
Air Quality
Round
Air Quality
Round

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy