| Product Type: | Damper |
|---|---|
| Type: | Normally Open |
| Motor: | Power Close Automatic |
| Application: | Air Quality |
| Shape: | Round |
| Size: | 4" |
| Voltage: | 24V |
| Material: | Galvanized Steel |
| Warranty: | 5 Year |
In this situation, a damper that is normally closed and power open would be recommended. Damper 6704 is a normally closed power open, so the damper motor would be continually engaged and this would drastically reduce the life of the damper. The smallest damper size they offer in a normally closed power open is a 6" damper, SKU 6506.