Apply to be a TradeMaster!
Main product image of 14"X 14" Square Motorized Damper (Power Open/Power Closed) 3 Wire
Magnifying glass
Hover image to zoom

14"X 14" Square Motorized Damper (Power Open/Power Closed) 3 Wire

Brand:
Aprilaire
SKU:
6754W3
Rating:
(0)
Q&A:
(0)
14"X 14" Square Motorized Damper (Power Open/Power Closed) 3 Wire
Magnifying glass
Hover image to zoom
$321.68 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" X 14"
Product Highlight: Shape
Square
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
14"X 14" Square Motorized Damper (Power Open/Power Closed) 3 Wire

Specs

–
Product Type:

Damper

Type:

Motorized

Application:

Air Quality

Shape:

Square

Size:

14" X 14"

Voltage:

24V

Material:

Galvanized Steel

Motor:

Power Close

Power Open

Warranty:

5 Year

Wiring:

3 Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Shape
Size
Voltage
CURRENT ITEM
Product Image of 14"X 14" Square Motorized Damper (Power Open/Power Closed) 3 Wire
14"X 14" Square Motorized Damper (Power Open/Power Closed) 3 Wire
SKU: 6754W3
Air Quality
Square
14" X 14"
24V
Air Quality
Rectangle
14" X 14"
24V
Air Quality
Square
14" X 14"
24V

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy