Apply to be a TradeMaster!
Main product image of Plug-in Transformer, 24Vac
Magnifying glass
Hover image to zoom

Plug-in Transformer, 24Vac

Brand:
Aprilaire
SKU:
8029
Rating:
(0)
Q&A:
(1)
Plug-in Transformer, 24Vac
Magnifying glass
Hover image to zoom
$31.39 each
In Stock
In Stock
Get 32 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
The Aprilaire 8029 120VAC Plug-In Transformer is used to power communication panel systems. The Aprilaire 8029 120VAC Plug-In Transformer is wired to the distribution panel. It is California approved.

Specs

–
Product Type:

Transformer

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the VA of this transformer

Asked by Dennis 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

40 VA.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy