Apply to be a TradeMaster!
Main product image of Duplex Receptacle - White (15A, 125V)
Magnifying glass
Hover image to zoom

Duplex Receptacle - White (15A, 125V)

SKU:
3232W
Rating:
(1)
Q&A:
(0)
Duplex Receptacle - White (15A, 125V)
Magnifying glass
Hover image to zoom
$1.10 each
In Stock
In Stock
Get 101 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v
Product Highlight: Grade
Residential
Product Highlight: Color
White

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Duplex Receptacle - White (15A, 125V))

Specs

–
Type:

Duplex Receptacle

Amperage:

15

Voltage:

125v

Grade:

Residential

Poles:

2

Ground:

Grounding

Wire Size:

#4 AWG

Color:

White

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" x 2-1/8" x 1/4" Raised One-Gang Utility Box Cover w/ Duplex Flush Receptacle
SKU: 58-C-7
Steel City

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Product!!

I use it for my hobby. It is high quality product.
jfarm
Olney,TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy