Apply to be a TradeMaster!
Main product image of 8145A Fresh Air Ventilator w/ Powered Damper & Filter
Magnifying glass
Hover image to zoom

8145A Fresh Air Ventilator w/ Powered Damper & Filter

Brand:
Aprilaire
SKU:
8145A
Rating:
(2)
Q&A:
(0)
8145A Fresh Air Ventilator w/ Powered Damper & Filter
Magnifying glass
Hover image to zoom
8145A has been discontinued
Discontinued January 9, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
8145 Fresh Air Ventilator w/ Powered Damper & Filter
Brand:
Aprilaire
SKU:8145
(9)
Order by today, receive 62 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Inlet Size
6"
Product Highlight: Outlet Size
6"
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Voltage
115V
Product Highlight: Warranty
5 Year Warranty

Description

Note: Photo above is a stock photo and the ventilation controller for model 8145A uses a knob rather than buttons.

The Aprilaire 8145A Fresh Air Ventilator is designed to bring in precisely the right amount of outdoor air into today’s efficient homes. Integrated controls allow the ventilator to be hardwired. Powered damper is removable. Washable MERV 6 filter included.

Product Features
  • Lightweight design, snap-on mounting brackets make install quick and easy.
  • The 8145A Ventilator’s construction provides for easy access to quickly view and replace filter.
  • Durable construction withstands jobsite abuse. Slim design for more maneuverability in attics and closets.
  • Better air exchange control and more benefits versus exhaust ventilation. Positive pressure, air exchange rate at 180 CFM.
  • Updated ventilation control.

Specs

Inlet Size:

6"

Outlet Size:

6"

Max Temp (F):

160°F

Voltage:

115V

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would not buy this fresh air ventilator again

This does allow fresh air in, however if it's 90°or 20° then that's exactly what you're going to get. I installed this unit 10 ft from my air handler supposedly to temper the air entering my unit, this accomplishes nothing except it caused my power bill to skyrocket, your unit still has to work overtime to compensate for the hot of cold air being introduced. Therefore this unit is useless for economy purposes, but it does provide fresh air.
Allen
Tuscaloosa Alabama
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DIY Install

I'm a homeowner with a trane hvac system. We had our whole 1973 home insulated two years ago and I air sealed the attic. Bottom line I could tell we were a much more tightly sealed home because our second story bedrooms smelled like an attic and our mud room smelled like our garage more than ever. I cut a hole in the house and in the cold air return and plumbed this Ventillator in line. I wired the controller to the wiring in my furnace after making a detailed map of the existing wiring. Worked as easy as ever. Now we just have to keep an eye on the humidity outside to help manage the invoking airs effects on the interior humidity. But the whole home smells fresh and clean. No more attic and garage air infiltration.
DIY project.
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?