Apply to be a TradeMaster!
Main product image of 6" White Plastic Louvered Air Intake Vent w/ Tail Pipe
Magnifying glass
Hover image to zoom

6" White Plastic Louvered Air Intake Vent w/ Tail Pipe

SKU:
606WTP
Rating:
(6)
Q&A:
(1)
6" White Plastic Louvered Air Intake Vent w/ Tail Pipe
Magnifying glass
Hover image to zoom
$17.58 each
In Stock
In Stock
Get 1 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Note: Size shown indicates the Duct Size of this product.


  • Includes: 1 - air intake vent w/ 12" tail pipe
  • Plastic screen prevents outside elements from entering the vent
  • UV inhibitor added to vents

Specs

–
Product Type:

Vent

Size:

6"

Material:

Plastic

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

RSK Series 10" Duct Round Backdraft Damper
SKU: RSK10
Fantech

Product Reviews

4.17 out of 6 reviews
67% would recommend this product
4.17
out of 6 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
17%
2 star
17%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Not a great product

The materials are very flimsy and appears to be poorly built.
JTA
New England
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flimsy

The pipe broke loose from the plastic vent during installation.
Steve
Jackson, MS
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Inexpensive works great
45auto
Lancaster Pa
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked and is as advertised.

Good product. Thanx guys and gals!
Jeff look
Jacksonville, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A good product easy to install.

It was a good fit and looked good
Steve
New Ulm Mn
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality good price

good quality good price
tim
pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the overall measurements of the vent? Also, is the tail pipe OD 6 inches?

Asked by Kent 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The overall face of the vent measures 8.72" x 8.72" with the tail pipe ID of 6" . All dimensions can be found on the spec sheet here https://www.lambro.net/wp-content/uploads/2016/12/606WTP-1.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy