Apply to be a TradeMaster!
Main product image of Programmable Touchscreen Home Automation Thermostat - Multi Stage 2H/2C or 4H/2C Heat Pump
Magnifying glass
Hover image to zoom

Programmable Touchscreen Home Automation Thermostat - Multi Stage 2H/2C or 4H/2C Heat Pump

Brand:
Aprilaire
SKU:
8800
Rating:
(1)
Q&A:
(0)
Programmable Touchscreen Home Automation Thermostat - Multi Stage 2H/2C or 4H/2C Heat Pump
Magnifying glass
Hover image to zoom
8800 has been discontinued
Discontinued March 15, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
4 Heat/2 Cool Heat Pump, 2 Heat/2 Cool
Product Highlight: Power Method
Dual Powered, Battery, Hardwired
Product Highlight: Warranty
5 Year Warranty

Description

No home is completely automated without HVAC control. The Aprilaire Model 8800 Home Automation Thermostat is our "smart" thermostat designed for today’s smart homes. It completely integrates your heating and cooling system into your home automation system. If you don’t have a home automation system, Aprilaire offers a package that allows you to control Model 8800 thermostats from your personal computer.

  • Can be completely controlled and programmed remotely with your home automation system control or with a computer, from anywhere via the Internet.
  • Integrates with most leading home automation system
  • Is reliable. Unlike wireless models, Aprilaire home automation thermostats will never fail.
    • The Aprilaire Model 8800 Home Automation Thermostat is easy to program and helps you save money on energy costs by allowing you to set back the temperature during the night or when you’re away. Multiple hold options maximize comfort and energy savings:
      • Vacation hold
      • Custom-timed hold
      • Permanent hold
    According to the U.S. Environmental Protection Agency, a programmable thermostat can save you up to 30% on energy costs annually.
  • Progressive recovery ensures your home is always at your desired temperature by activating the heating and cooling equipment prior to a scheduled setting.
  • Reporting of outdoor temperature to all thermostats on the network.
  • Service reminders for your HVAC system, humidifier, dehumidifier and air filter protect your equipment and ensure the longevity of your investment.
  • Circulate fan mode helps you prevent hot and cold spots and maintain consistent temperature throughout your home. Also keeps your air cleaner.
  • Programmable fan delivers better indoor air quality when combined with an Aprilaire Whole-Home Air Purifier.
  • Copy function allows for quick and easy programming.
  • 7-day programming allows for separate programming for each day.
  • Real-time clock automatically adjusts for daylight savings time.
  • Battery backup maintains clock.
  • Permanent memory maintains programming, time and date during a power outage.
  • 5-year warranty
The Aprilaire Model 8800 Home Automation Thermostat has a large 10.3 square-inch touchscreen, featuring an exclusive message center that makes programming and set-up effortless. It provides easy-to-understand instructions and information - no codes to remember, no manual to reference. The 8800 also tells you exactly what your equipment is doing.

Other touchscreen features include:
  • Large font size
  • Bright backlight with option for constant low-intensity backlight
  • Outdoor temperature display (with optional 8052 sensor)
  • Full or limited touchscreen lockout prevents unauthorized changes

Specs

Application:

Multi-Stage (Heat/Cool)

Heat Pump

Stages:

4 Heat/2 Cool Heat Pump

2 Heat/2 Cool

Programmability:

7 Day

Programmable

User Interface:

Touchscreen

Power Method:

Dual Powered

Battery

Hardwired

Options:

Fan Control

Large Display

Voltage:

24V

Changeover:

Auto

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Power Method
Multi-Stage (Heat/Cool)
Heat Pump
4 Heat/2 Cool Heat Pump
2 Heat/2 Cool
7 Day
Programmable
Touchscreen
Dual Powered
Battery
Hardwired
Programmable Multi-Stage 2H/2C or 4H/2C Heat Pump Thermostat, Color Display, Wi-Fi & Humidity or Ventilation Control
SKU: S86WMUPR
Multi-Stage (Heat/Cool)
Heat Pump
2 Heat/2 Cool
4 Heat/2 Cool Heat Pump
7 Day
Programmable
Touchscreen
Battery

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect replacement stat!

Great product! Was able to have one delivered in less than a week. FYI - the manufacturing company changed the baseplate wiring connection terminals. If replacing with same model but the older version, make sure to rewire per new schematics.
Universal Mechanical Services
Aspen, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?