Apply to be a TradeMaster!
Main product image of Home Comfort Control Programmable 3H/3C or 4H/2C Heat Pump Thermostat w/ Humidity, Air Purity & Freshness Management
Magnifying glass
Hover image to zoom

Home Comfort Control Programmable 3H/3C or 4H/2C Heat Pump Thermostat w/ Humidity, Air Purity & Freshness Management

Brand:
Aprilaire
SKU:
8910
Rating:
(1)
Q&A:
(0)
Home Comfort Control Programmable 3H/3C or 4H/2C Heat Pump Thermostat w/ Humidity, Air Purity & Freshness Management
Magnifying glass
Hover image to zoom
$310.92 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, 5-2 Day, 5-1-1 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
4 Heat/2 Cool Heat Pump, 3 Heat/3 Cool
Product Highlight: Power Method
Hardwired, Battery, Dual Powered
Product Highlight: Warranty
5 Year Warranty

Description

–
The Aprilaire Home Comfort Control is for homeowners who want total comfort and control over all aspects of indoor air quality. As the most comprehensive controller Aprilaire offers, the Model 8910 Home Comfort Control goes beyond simple temperature management to include humidity, air purity and air freshness control. All of these indoor air essentials come into perfect balance with one, easy-to-operate touchscreen control.

When paired with Aprilaire whole-home air quality solutions, the intuitive Aprilaire Model 8910 Home Comfort Control gives you total control of your comfort.
  • Control Humidity: The Model 8910 automatically controls your Aprilaire humidification system and dehumidification system and provides confirmation that proper humidification is taking place.
  • Control Air Purity: The Model 8910 controls your Aprilaire air purifier, allowing you to manage air purity when you need it with Event-Based Air Cleaning, and provides easy-to-read confirmation that your air is being cleaned based on your preferences.
  • Control Fresh Air: The Model 8910 controls your Aprilaire ventilation system, providing fresh air automatically or when it is needed, and confirms when fresh air is being provided.
  • Control Temperature: The programmable Model 8910 controls heating and cooling equipment to maintain comfort while saving energy and provides immediate comfort from the cold with the Heat Blast®.
  • Event-Based Air Cleaning: When paired with an Aprilaire whole-home air purifier, the Aprilaire Model 8910 Home Comfort Control allows you to clean your home's air on your terms with Event-Based Air Cleaning. This is perfect for allergy and asthma sufferers and for times when your air is more contaminated than usual-for example, when pollen counts are high or you're churning up dust when vacuuming.
  • Event-Based Air Cleaning includes four options for purifying your air: Constant Clean runs 24/7, Automatic runs for a minimum of 30 minutes every hour, Event Clean runs for three hours, and Allergy runs for 24 hours and then returns to the most recent mode.
  • Energy Savings, Comfort and Convenience: According to the U.S. Environmental Protection Agency, a programmable thermostat can save you up to 30% on energy costs annually.
The Aprilaire Model 8910 Home Comfort Control is easy to program and helps you save money on energy costs by allowing you to set back the temperature during the night or when you're away. Multiple hold options maximize comfort and energy savings:
  • Vacation hold
  • Custom-timed hold
  • Permanent hold
  • Temporary hold
Digital Touchscreen Control: The Aprilaire Model 8910 Home Comfort Control has a large 10.3 square-inch touchscreen, featuring an exclusive message center that makes programming and setup effortless. It provides real-language instructions and information - no codes to remember, no manual to reference. The Model 8910 also tells you exactly what your equipment is doing.

Specs

–
Application:

Heat Pump

Multi-Stage (Heat/Cool)

Stages:

4 Heat/2 Cool Heat Pump

3 Heat/3 Cool

Programmability:

7 Day

5-2 Day

5-1-1 Day

Programmable

Voltage:

24V

User Interface:

Touchscreen

Power Method:

Hardwired

Battery

Dual Powered

Options:

Fan Control

Large Display

Works with Sensor

Features:

Humidity Control

Ventilation Control

Dehumidification Control

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Power Method
CURRENT ITEM
Product Image of Home Comfort Control Programmable 3H/3C or 4H/2C Heat Pump Thermostat w/ Humidity, Air Purity & Freshness Management
Home Comfort Control Programmable 3H/3C or 4H/2C Heat Pump Thermostat w/ Humidity, Air Purity & Freshness Management
SKU: 8910
(1)
Heat Pump
Multi-Stage (Heat/Cool)
4 Heat/2 Cool Heat Pump
3 Heat/3 Cool
7 Day
5-2 Day
5-1-1 Day
Programmable
Touchscreen
Hardwired
Battery
Dual Powered
Heat Pump
Multi-Stage (Heat/Cool)
4 Heat/2 Cool Heat Pump
3 Heat/3 Cool
7 Day
Programmable
Touchscreen
Battery

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No Parts Availability

The product is great. However, parts availability is horrible. Aprilaire sells replacement circuit boards for Humidifiers, but NOT for this thermostat. The signal wire at the condensing unit came loose and made contact with line voltage, thus frying the board. So, I got to pay for an entire setup versus just a board.
LKS473
Lee's Summit, MO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy