Apply to be a TradeMaster!
Main product image of Programmable 3H/3C or 4H/2C Heat Pump Tstat (Full Color Touchscreen, Wi-Fi)
Magnifying glass
Hover image to zoom

Programmable 3H/3C or 4H/2C Heat Pump Tstat (Full Color Touchscreen, Wi-Fi)

Brand:
Aprilaire
SKU:
8920W
Rating:
(3)
Q&A:
(0)
Programmable 3H/3C or 4H/2C Heat Pump Tstat (Full Color Touchscreen, Wi-Fi)
Magnifying glass
Hover image to zoom
$551.99 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Stages
4 Heat/2 Cool Heat Pump, 3 Heat/3 Cool
Product Highlight: Power Method
Battery

Description

–
The Aprilaire Model 8920W Wi-Fi Thermostat with IAQ Control is for homeowners who want total comfort and control over all aspects of indoor air quality. As the most comprehensive controller Aprilaire offers, the Model 8910W goes beyond simple temperature management to include humidity, air purity, and air freshness control. All of these indoor air essentials come into perfect balance with one, easy-to-operate touchscreen control.

  • Saves you money on energy costs: Set back the temperature overnight and when you're away. The Wi-Fi Thermostats improve accessibility. "Away" and "Heat Blast" buttons allow easy over-ride of the schedule.
  • Offers Event-Based Air Cleaning: When paired with a Whole-Home Aprilaire Air Purifier, this feature allows you to clean your home's air on your terms.
  • Offers humidity or air freshness control options.


Note: Phone not included.

Specs

–
Application:

Heat Pump

Multi-Stage (Heat/Cool)

Stages:

4 Heat/2 Cool Heat Pump

3 Heat/3 Cool

Programmability:

7 Day

Programmable

User Interface:

Touchscreen

Power Method:

Battery

Options:

Fan Control

Wireless

Changeover:

Auto

Features:

Backlight

Color Touchscreen

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Power Method
CURRENT ITEM
Product Image of Programmable 3H/3C or 4H/2C Heat Pump Tstat (Full Color Touchscreen, Wi-Fi)
Programmable 3H/3C or 4H/2C Heat Pump Tstat (Full Color Touchscreen, Wi-Fi)
SKU: 8920W
(3)
Heat Pump
Multi-Stage (Heat/Cool)
4 Heat/2 Cool Heat Pump
3 Heat/3 Cool
7 Day
Programmable
Touchscreen
Battery
Multi-Stage (Heat/Cool)
Heat Pump
3 Heat/3 Cool
4 Heat/2 Cool Heat Pump
7 Day
5-1-1 Day
5-2 Day
Programmable
Touchscreen
Battery
Dual Powered
Hardwired

You May Also Need

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

never again

never buy this product tech support not respond
viktor
los angeles
5 years ago
Was this review helpful to you?

Thermostat works good, WiFi does not

set it up and worked great fora few months. Then it lost WiFi connection and could never get it to connect again.
Bob
Missouri
8 years ago
Was this review helpful to you?

Keeps Me In The Know

Great to know what your HVAC is up to and be able to adjust it away from home.
Jim
Fayetteville, NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy