Apply to be a TradeMaster!
Main product image of Model E100CS Dehumidifier for Crawl Spaces (100 Pints Per Day)
Magnifying glass
Hover image to zoom

Model E100CS Dehumidifier for Crawl Spaces (100 Pints Per Day)

Brand:
Aprilaire
SKU:
E100CS
Rating:
(1)
Q&A:
(0)
Model E100CS Dehumidifier for Crawl Spaces (100 Pints Per Day)
Magnifying glass
Hover image to zoom
$2,132.47 each
In Stock
In Stock
Get 5 Fri, Oct 9 - Tue, Oct 13

Lift Gate

–
This product weighs 82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
100
Product Highlight: Amperage
6.9 Amps
Product Highlight: Energy Star Rated
Yes

Description

–

NOTE: Sizing must be done by a licensed technician or an Aprilaire representative.


The Aprilaire Model E100CS is a high-efficiency dehumidifier designed specifically for the crawlspace. The E100CS quietly removes moisture at 95 pints/day, helping to achieve total comfort through humidity control. It also helps improve indoor air quality by actively cycling and filtering air with serviceable MERV-8 filtration. It's compact size makes for ease of installation whether suspended with a hang kit or leveled above a crawlspace liner.


Product Features

  • Has the capacity to remove up to 100 pints of moisture per day
  • Provides dehumidification for homes up 3000 square feet
  • Comes with a 5-year warranty
  • Made in USA
  • 8" Power Cord
  • washable MERV 8 filter
  • 3/4" MNPT drain connection (drain hose NOT provided)
  • leveling screw-in feet included

Specs

–
Product Type:

Dehumidifier

Weight (lbs):

82 lbs

Capacity at AHAM (Pints):

100

Coverage (Sq Ft.):

5200

Amperage:

6.9

Energy Star Rated:

Yes

Noise Level (dBA):

55

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

25 Replacement Parts

12 MFD Fan Run Capacitor for Model 1850 Dehumidifiers & 8192 Ventilator (450V)
SKU: 5468
Aprilaire
Indicator Light for Models 1850T/1830CS/1850CS
SKU: 5427
Aprilaire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Using in basement

Quiet, compact, seems to work well
Bill
Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy