Apply to be a TradeMaster!
Main product image of Model E100H Hard-Wired Dehumidifier (100 Pints Per Day)
Magnifying glass
Hover image to zoom

Model E100H Hard-Wired Dehumidifier (100 Pints Per Day)

Brand:
Aprilaire
SKU:
E100H
Rating:
(0)
Q&A:
(0)
Model E100H Hard-Wired Dehumidifier (100 Pints Per Day)
Magnifying glass
Hover image to zoom
$2,210.38 each
In Stock
In Stock
Get 2 Wed, Oct 28 - Fri, Oct 30

Lift Gate

–
This product weighs 82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
100

Description

–

NOTE: Sizing must be done by a licensed technician or an Aprilaire representative.


The Aprilaire E100 Dehumidifiers are designed to dehumidify the air coming into the unit by passing the incoming air over an evaporator coil to drop the air temperature below the dew point of the air. Moisture is removed from the air and drained out of the unit to a common floor or waste drain. The air is then reheated in the condenser coil and exits the unit. Dehumidification occurs until the set point is reached, then shuts off until periodic sampling determines a need for operation.


Product Features

  • The Model E100 can also be programmed to circulate air, which evens out relative humidity levels and temperature in the treated space, eliminating variations in the environment.
  • Control mounting option: Field-interchangeable from top to front
  • Cabinet insulation: 1/2" EPS
  • Air discharge orientation: Top or end
  • Filter: Washable MERV 8 (Part Number 5881)
  • Doesn't ship with a power cord
  • Drain connection: 3/4" MNPT Threaded
  • Warranty: 5 Years

Specs

–
Product Type:

Dehumidifier

Capacity at AHAM (Pints):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

Model E100H Hard-Wired Dehumidifier (100 Pints Per Day)

Replacement Parts

SKU: E100H

Brand: Aprilaire

Search Parts:
SEARCH PARTS
50 MFD Capacitor for Models 1870/1870F/1870W (370V)
5594
Aprilaire
Product Image of no image
Right Service Panel for E080, E100
5907
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy