Apply to be a TradeMaster!
Main product image of Model E100V Whole House Dehumidifier (100 Pint Per Day)
Magnifying glass
Hover image to zoom

Model E100V Whole House Dehumidifier (100 Pint Per Day)

Brand:
Aprilaire
SKU:
E100V
Rating:
(1)
Q&A:
(0)
Model E100V Whole House Dehumidifier (100 Pint Per Day)
Magnifying glass
Hover image to zoom
$2,058.73 each
In Stock
In Stock
Get 7 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
100

Description

–
NOTE: Sizing must be done by a licensed technician or an Aprilaire representative.

A new ventilating dehumidification solution features our newest, most energy-efficient dehumidifier - Model E100V. When combined together with our patented damper plenum, Model 8190FF, they will help you bring in fresh air for Effective Virus Protection.

Specs

–
Product Type:

Dehumidifier

Type:

Whole House

Capacity at AHAM (Pints):

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Box

Model E100V Whole House Dehumidifier (100 Pint Per Day)

Replacement Parts

SKU: E100V

Brand: Aprilaire

Search Parts:
SEARCH PARTS
50 MFD Capacitor for Models 1870/1870F/1870W (370V)
Drain Insert
Product Image of no image
Right Service Panel for E080, E100
5907
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Internal 24V Wire Harness for E100V
5914
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
External 24V Wire Harness for E100V
5887
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Supply House and My Purchase Experience Was Great

My Aprilaire Dehumidifier arrived on time and in perfect condition. In operation now approximately 1 mo and all working well. I am thankful that SupplyHouse exists and helps us the "little guys" save tons of money!
RiS
Palm Coast, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy