Shop Limited Time Deals
Main product image of Aqua-Pure AP817, Whole House Filter Replacement Cartridge (Standard Sediment/Chlorine Taste & Odor Reduction)
Magnifying glass
Hover image to zoom

Aqua-Pure AP817, Whole House Filter Replacement Cartridge (Standard Sediment/Chlorine Taste & Odor Reduction)

SKU:
5602701
Rating:
(0)
Q&A:
(0)
Aqua-Pure AP817, Whole House Filter Replacement Cartridge (Standard Sediment/Chlorine Taste & Odor Reduction)
Magnifying glass
Hover image to zoom
5602701 has been discontinued
Discontinued September 3, 2015
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Aqua-Pure AP817, Whole House Filter Replacement Cartridge (Standard Sediment/Chlorine Taste & Odor Reduction)
Brand:
Solventum
SKU:5602719
(8)
Order by today, receive 19 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Height (Inches)
9.75" Height
Product Highlight: Diameter (Inches)
4.7" Diameter
Product Highlight: Temperature Range (F)
100°F (Max)

Description

This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:
  • For AP801 filter housings
  • Easy cartridge change-out
  • Large diameter
  • For standard sediment/chlorine taste and odor reduction

Specs

Product Type:

Replacement Cartridge

Application:

Plumbing

Replacement Part

Nominal Micron Rating:

25

Flow Rate (GPM):

10

Height (Inches):

9.75"

Diameter (Inches):

4.7"

Temperature Range (F):

100°F (Max)

Pressure Range:

100 Max

Reduction Claim:

Odor

Sediment

Chlorine Taste & Odor (CTO)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm