Apply to be a TradeMaster!
Main product image of Aqua-Pure AP817, Whole House Filter Replacement Cartridge (Standard Sediment/Chlorine Taste & Odor Reduction)
Magnifying glass
Hover image to zoom

Aqua-Pure AP817, Whole House Filter Replacement Cartridge (Standard Sediment/Chlorine Taste & Odor Reduction)

Brand:
Aqua-Pure
SKU:
5602719
Rating:
(8)
Q&A:
(0)
Aqua-Pure AP817, Whole House Filter Replacement Cartridge (Standard Sediment/Chlorine Taste & Odor Reduction)
Magnifying glass
Hover image to zoom
$81.86 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Used With
AP801T, AP801B
Product Highlight: Height
9-7/8"
Product Highlight: Diameter (Inches)
4-5/8" Diameter

Description

–
Solventum is now Aqua-Pure


This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:
  • Easy cartridge change-out
  • Large diameter
  • For standard sediment/chlorine taste and odor reduction


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Cartridge

Application:

Plumbing

Point of Entry

Type:

Whole House

Flow Rate (GPM):

10

Micron Rating:

25

Max Pressure (PSI):

100

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Used With:

AP801T

AP801B

Height:

9-7/8"

Diameter (Inches):

4-5/8"

Reduction Claim:

Chlorine Taste & Odor (CTO)

Rust

Sediment

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Aqua-Pure AP717, Refrigerator/Icemaker Filter, 1,500 Gallon Life
SKU: 5560222
Aqua-Pure

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
0%
3 star
13%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Not as good as before

Filters do not last as long as they used to.
Cook
Corvallis OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filters

Have been using these for years, and they work great - remove chlorine and bad tastes. Only minor complaint I have is that they only seem to last about 2.5 months when used as a whole house filter (with 2 people), but I guess that is expected.
Robegul
Boulder, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Probably the best filter

This is probably one of the best filters you can use without an expensive multi component system. It traps very small particles and the water tastes great.
Tim
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy website quick delivery

Use to remove chlorine from municipal water supply.
Rose picker
Corvallis Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

House Filters

Great price & quick shipping!
OC Chickie
OC, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product again and again.

I use the Aqua-Pure Ap817 filter to remove chlorine from municipal water. It does a great job.
Sig the cook
Corvallis Oregon
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love Supplyhouse, not just Aqua-Pure

My plumber installed the whole house Aqua-Pure product when he built my home over a year ago and I'm quite happy with it. But I'm thrilled to have discovered the SupplyHouse for replacement filters and parts - great service, great prices, great company!
Zoe
Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aqua-Pure AP 817 & 810

Great Products!
Bazzoni
Ontario Canada
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy