Apply to be a TradeMaster!
Main product image of HF25-S High Flow Series Replacement Cartridge for ICE125-S Commercial Ice Filtration System
Magnifying glass
Hover image to zoom

HF25-S High Flow Series Replacement Cartridge for ICE125-S Commercial Ice Filtration System

Brand:
Aqua-Pure
SKU:
5615203
Rating:
(2)
Q&A:
(0)
HF25-S High Flow Series Replacement Cartridge for ICE125-S Commercial Ice Filtration System
Magnifying glass
Hover image to zoom
$59.68 each
In Stock
In Stock
Get 24 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
ICE125-S

Description

–
Solventum is now Aqua-Pure


3M Water Filtration Products High Flow Series Model HF25-S Replacement Cartridge provides you with Recipe Quality Water for consistent quality ice that can help make any beverage look more appealing. Our replacement cartridge also helps to protect your equipment from the potentially harmful build-up of scale, which can decrease production and profitability.

Features:
  • Replacement cartridge for ICE125-S
  • Provides consistent quality water for commercial ice machines by reducing sediment, chlorine taste and odor, and scale
  • Reduces the ability of calcium and magnesium to form as hard scale on evaporator plates which can reduce downtime and unscheduled service maintenance
  • Reduction of sediment helps prevent equipment wear and can help extend the life of parts and fittings
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs

Specs

–
Product Type:

Replacement Cartridge

Type:

Refrigerator/Ice Maker

Application:

Commercial

Food Service

Flow Rate (GPM):

1.5

Max Pressure (PSI):

125

Micron Rating:

1

Service Life:

10,000 Gallons

Cartridge Life:

1 Year

Max Water Temp (°F):

100°F

Used With:

ICE125-S

Reduction Claim:

Sediment

Chlorine Taste & Odor (CTO)

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would purchase again

Great service & fast shipping!
Plumber
Kansas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy transaction, would buyh again

Purchased for a customer, assume that it went well.
tim
NM
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy