Apply to be a TradeMaster!
Main product image of Aqua-Pure AP Easy Complete, EASY Drinking Water System (Includes Faucet)
Magnifying glass
Hover image to zoom

Aqua-Pure AP Easy Complete, EASY Drinking Water System (Includes Faucet)

Brand:
Aqua-Pure
SKU:
5617904
Rating:
(0)
Q&A:
(0)
Aqua-Pure AP Easy Complete, EASY Drinking Water System (Includes Faucet)
Magnifying glass
Hover image to zoom
5617904 has been discontinued
Discontinued September 26, 2015
This product was discontinued by the manufacturer.
Direct Replacement:
Aqua-Pure AP Easy Complete, Drinking Water System (Includes Polished Chrome Faucet)
Brand:
Aqua-Pure
SKU:04-99534
(2)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Height
12-1/2"
Product Highlight: Diameter (Inches)
2-3/8" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

–
Aqua-Pure's Independent Drinking Water Faucet Systems deliver filtered water through a separate faucet installed on your sink.

Features:
  • Reduces chlorine taste & odor, lead & cyst sediment & rust, mercury, asbestos and select VOCs (Lindane, Atrazine, Benzene, Carbofuran, Dichlorobenzene and Toxaphene)
  • Under-sink single cartridge system, using Aqua-Pure's SQC cartridge design and a dedicated faucet
  • Includes (1) C-Complete cartridge
  • Built-in shut-off valve - no need to turn off water for cartridge change
  • For cold water use only (100°F)
  • Capacity rated for 750 gallons
  • Installation kit included (includes stainless steel faucet)
  • 1 year limited warranty
Replacement Filter :Note: Standard faucet included. Designer Series faucets available

Specs

–
Product Type:

Filtration System

Application:

Plumbing

Replacement Cartridge:

C-Complete

Flow Rate (GPM):

0.75

Service Life:

750 Gallons

Max Water Pressure:

120 psi

Max Water Temp (°F):

100°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

Push-Fit x Push-Fit

Height:

12-1/2"

Diameter (Inches):

2-3/8"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.