Apply to be a TradeMaster!
Main product image of Aqua-Pure AP Easy Complete Cooler, EASY Drinking Water System
Magnifying glass
Hover image to zoom

Aqua-Pure AP Easy Complete Cooler, EASY Drinking Water System

SKU:
5617907
Rating:
(0)
Q&A:
(0)
Aqua-Pure AP Easy Complete Cooler, EASY Drinking Water System
Magnifying glass
Hover image to zoom
5617907 has been discontinued
Discontinued November 24, 2015
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Aqua-Pure AP Easy Complete Cooler, Drinking Water System
Brand:
Solventum
SKU:04-99535
(0)
Order by 6PM, receive 3 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Inlet Size
1/4"
Product Highlight: Outlet Size
1/4"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Height
12-1/2"
Product Highlight: Diameter (Inches)
2-3/8" Diameter
Product Highlight: Warranty
1 Year Warranty

Description

–
Aqua-Pure's Independent Drinking Water Faucet Systems deliver filtered water through a separate faucet installed on your sink.

Features:
  • Reduces chlorine taste & odor, lead & cyst sediment & rust, mercury, asbestos and select VOCs (Lindane, Atrazine, Benzene, Carbofuran, Dichlorobenzene and Toxaphene)
  • Under-sink single cartridge system, using Aqua-Pure's SQC cartridge design and a dedicated faucet
  • Includes (1) C-Complete cartridge
  • Built-in shut-off valve - no need to turn off water for cartridge change
  • For cold water use only (100°F)
  • Capacity rated for 750 gallons
  • Installation kit included
  • 1 year limited warranty
Note: DOES NOT include faucet, must be purchased separately (Designer Series faucets available). Image depicted is of AP Easy Complete model only.

Replacement Filter :
Product Type:

Filtration System

Application:

Plumbing

Replacement Cartridge:

C-Complete

Flow Rate (GPM):

0.75

Service Life:

750 Gallons

Max Water Pressure:

120 psi

Max Water Temp (°F):

100°F

Inlet Size:

1/4"

Outlet Size:

1/4"

Connection Type:

Push-Fit x Push-Fit

Height:

12-1/2"

Diameter (Inches):

2-3/8"

Warranty:

1 Year