| Product Type: | Filtration System |
|---|---|
| Application: | Point of Entry |
| Type: | Whole House |
| Flow Rate: | 20 GPM |
| Max Pressure (PSI): | 100 |
| Used With: | AP817 AP810 AP811 |
| Replacement Cartridge: | Cartridge sold separately |
| Max Water Temp (°F): | 100°F |
| Clean Pressure Drop: | Depends on Cartridge Used |
| Inlet Size: | 1" |
| Outlet Size: | 1" |
| Connection Type: | NPT |
| Diameter (Inches): | 7-3/16" |
| Height: | 14-3/16" |
| Reduction Claim: | Chlorine Taste & Odor (CTO) Sediment Rust Scale |
| Housing Color: | Blue |
| Material: | Plastic |
| Warranty: | 2 Year Limited |
| Includes: | Wrench |