Apply to be a TradeMaster!
Main product image of Aqua-Pure AP811, Whole House Filter Replacement Cartridge (Medium Sediment Reduction)
Magnifying glass
Hover image to zoom

Aqua-Pure AP811, Whole House Filter Replacement Cartridge (Medium Sediment Reduction)

Brand:
Aqua-Pure
SKU:
5618904
Rating:
(8)
Q&A:
(0)
Aqua-Pure AP811, Whole House Filter Replacement Cartridge (Medium Sediment Reduction)
Magnifying glass
Hover image to zoom
$54.59 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Used With
AP801B
Product Highlight: Height
9-3/4"
Product Highlight: Diameter (Inches)
4-5/8" Diameter

Description

–
Solventum is now Aqua-Pure


This Aqua-Pure sediment cartridge is made from an exclusive Progressive Porosity process that entangles and entraps larger sediment particles toward the outer diameter and progressively smaller particles toward the cartridge core. This allows even loading for maximum cartridge life. In addition, the unique square-grooved surface provides more sediment-trapping surface area than ever before. Unlike string-wound and pleated paper cartridges, the rigid, sturdy construction of the Aqua-Pure cartridges are able to withstand variations in water pressure.

Features:
  • Easy cartridge change-out
  • Large diameter
  • For medium sediment reduction


This cartridge is compatible with the following filter housings:

Specs

–
Product Type:

Replacement Cartridge

Application:

Plumbing

Point of Entry

Type:

Whole House

Max Pressure (PSI):

100

Flow Rate (GPM):

20

Micron Rating:

25

Cartridge Life:

6 Months

Max Water Temp (°F):

100°F

Used With:

AP801B

Height:

9-3/4"

Diameter (Inches):

4-5/8"

Reduction Claim:

Sediment

Rust

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.63 out of 8 reviews
100% would recommend this product
4.63
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
38%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Been using these filters for years and they work well

Our house water from the town has loads of sediment so we use this filter system and these filters to eliminate most of it and the off-taste. Delivery was quick and easy, and the price was great for a multipack.
Lakeside
Webster, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best whole house water filter. Don't use knock offs

AquaPure AP811 3M water filters have consistently been the best that I have found. I won't use any other.
Hondu
Hudson, WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast Deliver and Fair Pricing!

Appreciate SupplyHouse having this filter available as we just replaced our well pump and had muddy water and metallic tasting water going through our supply line for a couple of days. Used 3 filters and needed new ones fast.
Witz55
Hillsborough, New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality filter

I have used these filters for years for our well water. They work great. Supply house has the best prices.
3labmom
New Hampshire
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will but more of those

Works as advertized
Neel
Santa Fe NM
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best way to get cleaner Water

Easy to install
Gordy
Erie PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Filter

The AP811 is a great 5 micron filter that I use as a second level filter to catch what the primary 25 micron filter doesn't catch. We are very happy with it. It is a high quality filter.
Ally
Westchester NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like it should!!

This filter is used at my lake home to filter lake water. We do drink the lake water since the lake is spring fed. The filter works as it should. My only complaint is the price.
cabin boy
Northern Minnesota
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy