Apply to be a TradeMaster!
Main product image of AT122600B 40,944 BTU Output, 12KW, Two Element Electric Boiler (w/ Power Block)
Magnifying glass
Hover image to zoom

AT122600B 40,944 BTU Output, 12KW, Two Element Electric Boiler (w/ Power Block)

Brand:
Argo
SKU:
AT122600B
Rating:
(0)
Q&A:
(0)
AT122600B 40,944 BTU Output, 12KW, Two Element Electric Boiler (w/ Power Block)
Magnifying glass
Hover image to zoom
AT122600B has been discontinued
Discontinued January 25, 2012
This product was discontinued by the manufacturer.
Suggested Alternative:
AT122610C 41,000 BTU, 12kW 2-Element Series C Electric Boiler (w/ Breakers)
Brand:
Argo
SKU:AT122610C
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: BTU Output
40944 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Width (Inches)
18-5/8" Width
Product Highlight: Height (Inches)
16.47" Height
Product Highlight: Depth (Inches)
9-1/32" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

**With power block

The ARGO Electric Boiler is today's most efficient (100% efficient) and versatile means of combining the comfort of zoned hot water heating with the cleaniness, safety and convenience only electricity provides.
This compact unit, hardly larger than an attachT case, may be installed by one man in any out of the way spot desired... even a closet. Only two plumbing and one electrical connection are required. Simplicity of design and quality construction assure dependable operation with minimum maintenance. It's the ideal answer to new construction and conversion. The ARGO Electric Boiler can be used with all types of forced hydronic heating systems - baseboard, radiant, unit heaters, convectors, and industrial applications.

  • Minimum Flow Rate: 2.0
  • KW Capacity: 12
  • Operating Voltage: 240
  • Net Heat Output BTU: 40,944
  • Power Input Watts: 12000
  • Total Heating Element Amps: 50
  • Number of Elements: 2
  • Element Size Watts: 6000
  • Maximum Amperage Per Leg: 56
  • Suggested Wire Size (AWG): 4
  • Suggested Breaker (Amps): 70

Specs

–
Fuel Type:

Electric

Boiler Type:

Standard

System Type:

Hydronic (Water)

Width (Inches):

18-5/8"

Height (Inches):

16.47"

Application:

Heating

Depth (Inches):

9-1/32"

Water Connection:

1-1/4"

BTU Output:

40944

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

15 Replacement Parts

40V Transformer
SKU: 119000002
Argo
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM