Apply to be a TradeMaster!
Main product image of 1" Steel Conduit Hanger
Magnifying glass
Hover image to zoom
1" Steel Conduit Hanger
Magnifying glass
Hover image to zoom
$0.75 each
In Stock
In Stock
Get 582 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plated Steel
Product Highlight: Size
1"
Product Highlight: Color
Silver

Description

–
Features
  • Color: Silver
  • Material: Plated Steel
  • Plated steel with 1/4 bolt and 1/4 hex nut.
  • pipe size RIGID 3/4"
Specifications
  • Size: 1"
  • Cable Range: 1.100 - 1.100"
  • EMT Size: 3/4"
  • Rigid Cable Size: 3/4"

Specs

–
Size:

1"

Material:

Plated Steel

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy