Apply to be a TradeMaster!
Main product image of 2" Plated Steel Conduit Locknut
Magnifying glass
Hover image to zoom

2" Plated Steel Conduit Locknut

Brand:
Arlington
SKU:
406-ARLINGTON
Rating:
(0)
Q&A:
(0)
2" Plated Steel Conduit Locknut
Magnifying glass
Hover image to zoom
$1.26 each
In Stock
In Stock
Get 16 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plated Steel
Product Highlight: Size
2"
Product Highlight: Color
Silver

Description

–
2" Plated Steel Conduit Locknut

Features:
  • Color: Silver
  • Plated Steel
Specifications:
  • Size: 2"

Specs

–
Size:

2"

Material:

Plated Steel

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy