Rigid/IMC Steel Locknuts are threaded fasteners that secure rigid or IMC conduit to a box or enclosure. The Southwire 1/2-inch and 3/4-inch rigid steel locknuts in the catalog sample are zinc plated steel with OPD threads. Each one connects externally threaded conduit or a connector to a threadless opening in a box or enclosure. The sample also includes 1/8-inch and 3/8-inch steel fixture locknuts for stem fixtures and threaded conduit, along with a 3/4-inch zinc die cast rigid locknut that is UL listed. Size and material are the specs that decide which locknut fits a given job and conduit type. A correctly sized locknut keeps the conduit mechanically secure at the enclosure, which saves rework before the run is inspected and keeps the crew moving.
Subcategories
Buying Guide
Start with the conduit size. Match the locknut to the trade size of the conduit it will secure at the box. The Southwire rigid locknuts in the catalog sample come in 1/2-inch and 3/4-inch, and the fixture locknuts come in 1/8-inch and 3/8-inch. A locknut that does not match the thread will not seat properly.
Next, confirm the application. The rigid steel locknuts are made for Rigid and IMC conduit and connect externally threaded conduit or a connector to a threadless opening. The fixture locknuts are described for securing stem fixtures and threaded conduit. Pick the style that fits the connection being made.
Then compare material. When comparing Rigid/IMC Steel Locknuts, note that the 1/2-inch and 3/4-inch rigid steel models are zinc plated steel with OPD threads, while the 3/4-inch rigid locknut in zinc die cast is UL listed. The fixture locknuts in the sample are steel. If a job spec calls for a specific material or listing, confirm it on the product page before ordering.
Finally, plan the quantities by size. A box or enclosure with several conduit entries needs locknuts for every entry, so list every size on the job before ordering. The catalog excerpts here do not list pack sizes, so check the product page for what each listing includes.
Frequently Asked Questions
What are Rigid/IMC Steel Locknuts used for?
Rigid/IMC Steel Locknuts connect externally threaded conduit or a connector to a threadless opening in a box or enclosure. The Southwire rigid steel locknuts in the sample are made for Rigid and IMC conduit. Check the product page for the needed size.
What sizes do Rigid/IMC Steel Locknuts come in?
The catalog sample lists rigid locknuts in 1/2-inch and 3/4-inch, plus steel fixture locknuts in 1/8-inch and 3/8-inch. Match the size to the conduit or stem being secured. Check the product page for other sizes.
What thread do the rigid steel locknuts use?
The sampled 1/2-inch rigid steel locknut lists an OPD thread, and the 3/4-inch model lists OPD (Oversized Pipe Diameter) threads. Both are zinc plated steel. Confirm the thread on the product page when sizing Rigid/IMC Steel Locknuts.
Is there a zinc die cast rigid locknut?
The sample includes a Southwire 3/4-inch rigid zinc die cast locknut that is UL listed. It affixes Rigid conduit to an electrical box or other metal enclosure. Zinc die cast differs from the steel used in other Rigid/IMC Steel Locknuts, so confirm the material before ordering.
What are steel fixture locknuts for?
The sampled steel fixture locknuts, in 1/8-inch and 3/8-inch sizes, are described for securing stem fixtures and threaded conduit. The 3/8-inch model is a square-heavy style. Confirm size and thread on the product page before ordering.