Apply to be a TradeMaster!
Main product image of 1-Gang Weatherproof Low Profile Recessed Electrical Box (Clear)
Magnifying glass
Hover image to zoom

1-Gang Weatherproof Low Profile Recessed Electrical Box (Clear)

Brand:
Arlington
SKU:
DBVS1C
Rating:
(21)
Q&A:
(0)
1-Gang Weatherproof Low Profile Recessed Electrical Box (Clear)
Magnifying glass
Hover image to zoom
$26.00 each
BOX UP & SAVE 4%
$99.36 box of 4
$24.84 each
In Stock
In Stock
Get 302 Fri, Oct 23
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
Clear, White
Product Highlight: Mount
Vertical

Description

–
One-piece, 22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for new siding applications. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Meets 2017 NEC Section 406.9 (B) for the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 AMP receptacles.

Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box, siding block, and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Outer flange covers cut ends of siding
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Color:

Clear

White

Mount:

Vertical

Material:

UV-Rated Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

The Spacer - Cable Spacer w/ Nail
SKU: CS14
Arlington

Product Reviews

5 out of 21 reviews
100% would recommend this product
5
out of 21 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 21 reviews

Is exactly as seen.

Worked for what I needed.
GT
Henderson, MD
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and quality

Great Arlington Industries product
Bobby T
Connecticut
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price.

Typical great Arlington product
Bobby T
CT
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recessed box sits back into the wall nice.

This box worked great with my vinyl siding. I did not want the J box to stick way out from my wall. Easy to install.
KE
MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

turn-key package

excellent product - available in both horizontal and vertical orientation. Includes romex clip and offers multiple knockout locations along with ample volume for most any applications. Really love the one part approach - eliminates buying four separate items and the multiple gaskets...
Mark B
SoMD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best exterior electrical box/siding j-block on the matket!

I use this electrical box/siding j-block in new construction and remodeling applications with vinyl siding and I Love it! So Well made and Wonderful looking! No complaints!
Bobby
Columbia City, IN.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing product

Absolutely the best weatherproof box i have ever installed, perfectly made for siding, amazing product
JCT
lexington, ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality

I was very impressed with the quality of this product
Papajoe
Dover pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what we needed

Great product, instructions and support.
Stump
Midlands, SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this product before and enjoyed it

Easy to work with
Dennis
MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy