Shop Resideo Sale
Main product image of 3/4" Steel EMT Compression Coupling - Rain Tight/Concrete Tight
Magnifying glass
Hover image to zoom

3/4" Steel EMT Compression Coupling - Rain Tight/Concrete Tight

Brand:
Arlington
SKU:
831RT
Rating:
(1)
Q&A:
(0)
3/4" Steel EMT Compression Coupling - Rain Tight/Concrete Tight
Magnifying glass
Hover image to zoom
$2.64 each
BOX UP & SAVE 3%
$127.50 box of 50
$2.55 each
In Stock
In Stock
Get 284 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/4"

Description

–
3/4" Steel EMT Compression Coupling - Rain Tight/Concrete Tight

Product Features:
  • Color: Silver
  • Material: Steel
  • Concrete tight and rain tight

Specifications:
  • Size: 3/4"

Specs

–
Size:

3/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product afain

These fittings work fine, the clip inside the fitting catches the pipe so you usually have to pull end off fitting to get it all the way on pipe but that's p re try normal.
B2E
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy