Apply to be a TradeMaster!
Main product image of 3/4" Steel EMT Raintight Compression Type Connector
Magnifying glass
Hover image to zoom

3/4" Steel EMT Raintight Compression Type Connector

Brand:
Southwire
SKU:
652SRT
Rating:
(1)
Q&A:
(0)
3/4" Steel EMT Raintight Compression Type Connector
Magnifying glass
Hover image to zoom
$2.29 each
In Stock
In Stock
Get 25 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
3/4"

Description

The Southwire line of efficient and dependable EMT connectors feature a compression type assembly and provide a raintight and concrete tight connection to prevent damage from the elements and ensure continued high performance.

Features:
  • Rugged steel construction with a zinc plated finish
  • Used to securely bond EMT thin wall conduits to electrical boxes or enclosures
  • UL listed
  • NEMA/ANSI FB-1 compliant
  • Includes steel locknut and gasket

Specs

Size:

3/4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" Steel Raintight Compression Type Connector
SKU: 651SRT
Southwire

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Price, Fast Delivery

Local shops over charge, next day delivery available.
Monumental Electric
Southern Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy