Apply to be a TradeMaster!
Main product image of 1/2" Cable Connector with Round End Stop
Magnifying glass
Hover image to zoom

1/2" Cable Connector with Round End Stop

Brand:
Arlington
SKU:
8400
Rating:
(2)
Q&A:
(0)
1/2" Cable Connector with Round End Stop
Magnifying glass
Hover image to zoom
$1.05 each
BOX UP & SAVE 4%
$101.00 box of 100
$1.01 each
In Stock
In Stock
Get 1,762 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"

Description

–
Product Features:
  • Color: Silver
  • Material: Zinc
  • Accommodates a cable range of 0.225" to 0.610"
  • Accommodates MCI-A cable ranges
  • Secures into knockout with a locknut

Specifications:
  • Cable Range: 0.225" - 0.610"
  • End Stop Diameter: 0.400"
  • Knockout Size: 1/2"
  • Size: 3/8"

Specs

–
Size:

1/2"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

def buy

As an electrician i run out of these so would def buy these again
Mr Fixit
Manchester NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfecto!

Perfect for SoftHeat Baseboard Heater install.
Emmet the Otter
Findlay, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy