Apply to be a TradeMaster!
Main product image of 3/4" Non-Metallic Cable Connector
Magnifying glass
Hover image to zoom

3/4" Non-Metallic Cable Connector

Brand:
Arlington
SKU:
842
Rating:
(1)
Q&A:
(0)
3/4" Non-Metallic Cable Connector
Magnifying glass
Hover image to zoom
$1.40 each
BOX UP & SAVE 7%
$65.00 box of 50
$1.30 each
In Stock
In Stock
Get 1,187 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
3/4"

Description

–
3/4" Knockout Cable Connector for Non-Metallic Cable

Features:
  • Color: Silver
  • Material: Zinc
  • Cable connector for non-metallic cable and service entrance wire
  • 2 screw clamp type
  • Mounts in a 3/4" knockout
  • Handles combinations of NM cable from #14 to #10
  • Up to 3 NM cables at one time
  • Handles one 8/2, two 4/2 service cable

Specifications:
  • Maximum Opening: 0.730"
  • Knockout Size: 3/4"
  • Size: 3/4"

Specs

–
Size:

3/4"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

thanks SupplyHouse

another difficult to find cable connectors, in the small quantity I wanted, delivered quickly, at a good price.
amateur3
Caribou, ME
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy