Apply to be a TradeMaster!
Main product image of 4" Steel Square Flat and Blank Device Cover
Magnifying glass
Hover image to zoom
4" Steel Square Flat and Blank Device Cover
Magnifying glass
Hover image to zoom
$0.93 each
BOX UP & SAVE 14%
$40.00 box of 50
$0.80 each
In Stock
In Stock
Get 1,194 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
4"

Description

–
To close a 4 Inch square box. Indoor use. Steel

Specs

–
Product Type:

Cover

Type:

Flat Surface

Blank

Size:

4"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

4" x 2-1/8" x 1/4" Raised Single-Gang Blank Utility Box Cover
SKU: 58-C-1
Steel City

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Plate

Perfect
Gmfridg
IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product Nothing bad to say
Al
Ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy