Apply to be a TradeMaster!
Main product image of 3/4" Plastic Anti-Short Bushing
Magnifying glass
Hover image to zoom

3/4" Plastic Anti-Short Bushing

Brand:
Arlington
SKU:
AS4
Rating:
(0)
Q&A:
(0)
3/4" Plastic Anti-Short Bushing
Magnifying glass
Hover image to zoom
$0.27 each
BOX UP & SAVE 7%
$12.50 box of 50
$0.25 each
In Stock
In Stock
Get 346 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
3/4"

Description

–
3/4" Plastic Anti-Short Bushing

Features:
  • Color: Red
  • Plastic
  • Protects cables ranging from 8/4 to 4/3 from damage caused by sharp sheathing

Specifications:
  • Size: 3/4"
  • Cable Sizes: 8/4, 6/2, 6/3, 6/4, 4/2, 4/3

Specs

–
Size:

3/4"

Material:

Plastic

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy