Apply to be a TradeMaster!
Main product image of 1" Plastic Anti-Short Bushing
Magnifying glass
Hover image to zoom
1" Plastic Anti-Short Bushing
Magnifying glass
Hover image to zoom
$1.25 each
BOX UP & SAVE 5%
$29.75 box of 25
$1.19 each
In Stock
In Stock
Get 78 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1"

Description

–
1" Plastic Anti-Short Bushing

Features:
  • Color: Red
  • Plastic
  • Protects cables ranging from 3/1 to 2-1/10 or 1-350MCM to 1-500MCM from damage caused by sharp sheathing

Specifications:
  • Size:1"
  • Cable Sizes: 3-1, 2-1, 2-1/10, 1-300MCM, 1-350MCM, 1-400MCM, 1-450MCM, 1-500MCM

Specs

–
Size:

1"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Only place I could find that carried these

These anti-short bushings make it safer and easier to push or pull wire through FMC.
ee_solar
CO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy