Apply to be a TradeMaster!
Main product image of 3/8" Plastic Anti-Short Bushing (Box of 100)
Magnifying glass
Hover image to zoom

3/8" Plastic Anti-Short Bushing (Box of 100)

Brand:
Arlington
SKU:
AS1-ARLINGTON
Rating:
(0)
Q&A:
(0)
3/8" Plastic Anti-Short Bushing (Box of 100)
Magnifying glass
Hover image to zoom
$8.35 each
In Stock
In Stock
Get 77 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
3/8"

Description

–
3/8" Plastic Anti-Short Bushing (Box of 100)

Features:
  • Color: Red
  • Plastic

Specifications:
  • Size: 3/8"
  • Cable Sizes: 14/4, 12/3, 6/1, 4/1

Specs

–
Size:

3/8"

Material:

Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy