Apply to be a TradeMaster!
Main product image of 1-1/2" Plastic Anti-Short Bushing
Magnifying glass
Hover image to zoom

1-1/2" Plastic Anti-Short Bushing

Brand:
Arlington
SKU:
AS7
Rating:
(0)
Q&A:
(0)
1-1/2" Plastic Anti-Short Bushing
Magnifying glass
Hover image to zoom
$2.00 each
BOX UP & SAVE 4%
$19.10 box of 10
$1.91 each
In Stock
In Stock
Get 14 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1-1/2"

Description

–
1-1/2" Plastic Anti-Short Bushing

Features:
  • Color: Red
  • Plastic
  • Protects cables ranging from 4-3/0 to 3-4/0 or 3-250MCM to 1-1000MCM from damage caused by sharp sheathing

Specifications:
  • Size: 1-1/2"
  • 4-3/0, 4-4/0, 3-4/0, 3-250MCM, 3-300MCM, 2-250MCM, 2-300MCM, 2-350MCM, 1-1000MCM

Specs

–
Size:

1-1/2"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy