Apply to be a TradeMaster!
Main product image of 1-1/4" Plastic Anti-Short Bushing
Magnifying glass
Hover image to zoom

1-1/4" Plastic Anti-Short Bushing

Brand:
Arlington
SKU:
AS6
Rating:
(0)
Q&A:
(0)
1-1/4" Plastic Anti-Short Bushing
Magnifying glass
Hover image to zoom
$1.75 each
BOX UP & SAVE 5%
$50.10 box of 30
$1.67 each
In Stock
In Stock
Get 80 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
1-1/4"

Description

–
1-1/4" Plastic Anti-Short Bushing

Features:
  • Color: Red
  • Plastic
  • Protects cables ranging from 4/1 to 2-4/0 or 1-600MCM to 1-900MCM from damage caused by sharp sheathing

Specifications:
  • Size: 1-1/4"
  • 4-1, 4-1/10, 4-2/0, 3-1/0, 3-2/0, 3-3/0, 2-2/0, 2-3/0, 2-4/0, 1-600MCM, 1-650MCM, 1-700MCM, 1-750MCM,1-800MCM, 1-900MCM

Specs

–
Size:

1-1/4"

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy