Apply to be a TradeMaster!
Main product image of Weatherproof Low Profile InBox for New Stucco, Textured Surfaces, and Rigid Siding
Magnifying glass
Hover image to zoom

Weatherproof Low Profile InBox for New Stucco, Textured Surfaces, and Rigid Siding

Brand:
Arlington
SKU:
DBVM1W
Rating:
(6)
Q&A:
(0)
Weatherproof Low Profile InBox for New Stucco, Textured Surfaces, and Rigid Siding
Magnifying glass
Hover image to zoom
$22.41 each
BOX UP & SAVE 5%
$85.08 box of 4
$21.27 each
In Stock
In Stock
Get 148 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Mount
Vertical
Product Highlight: Color
White

Description

–
One-piece, 22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for stucco over masonry or wood construction. Also for cementitious/fiber rigid lap siding. Nonmetallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Meets 2017 NEC Section 406.9 (B) for the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 AMP receptacles.

Features & Benefits:
  • One-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Holes in flange allow stucco to bond firmly
  • Install option: Cover is removable for easier device installation

Specs

–
Product Type:

Weather Proof Box

Material:

UV-Rated Plastic

Mount:

Vertical

Color:

White

Number of Gangs:

1

Application:

New Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

White InBox 2-Gang Recessed Electrical Box (Vertical)
SKU: DBVM2W
Arlington

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great product

I would definitely use this again clean look
Mike
Wickenburg AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great waterproof

This product was easy to install. Has plenty of room for a caulking on the back of the flange and zip tape or similar over the front of it.
Builder
San Diego
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awsome service in getting a great product

These exterior boxes are great for EIFS stucco work, as they make it relatively easy to seal up to the WRB and provide a nice clean surface for the stucco guys to work with. But as many electricians know Arlington products are tough to find in stock at many disti's and I was pleasantly surprised when Supplyhouse came thru with delivering a dozen units way in advance of their promised delivery date! YMMV, but in today's environment just getting product within the specified delivery date is a win... Supplyhouse is better than most suppliers we deal with in that regard.
Craig
Palm Springs
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product we use it on almost every house we wire

Nice clean look when installed, simple to install
electric
mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great exterior in wall J Box

Easy to mount to studs before paper and stucco go on. Much heftier than I expected! Great choice for exterior electrical CFCIs. Will definitely use again. Great company to work with, as well!
classic_rocker
Yorba Linda, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Design

The only one-piece exterior receptacle box I could find. It seems like the obvious design for dealing with a wet location like an exterior wall because it's extremely easy to install and flash.
WI Builder
Wisconsin
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy