Apply to be a TradeMaster!
Main product image of White InBox 2-Gang Recessed Electrical Box (Vertical)
Magnifying glass
Hover image to zoom

White InBox 2-Gang Recessed Electrical Box (Vertical)

Brand:
Arlington
SKU:
DBVM2W
Rating:
(2)
Q&A:
(0)
White InBox 2-Gang Recessed Electrical Box (Vertical)
Magnifying glass
Hover image to zoom
$38.66 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
White
Product Highlight: Mount
Vertical

Description

–
Two-gang, recessed electrical box with weatherproof-in-use extra-duty cover for flat surfaces, masonry, retrofit, and siding construction (see below for product use). Non-metallic cover and base. Installs two outlets or combo devices. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Meets 2017 NEC Section 406.9 (B) for the protection of exterior outlets which require the use of an extra-duty weatherproof while-in-use cover for all outdoor 15 or 20 AMP receptacles.

Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • No gaskets required
  • For flat surfaces, vinyl siding, stucco over masonry or wood (with or without lath), and retrofit
  • Install an outlet and a switch, or two switches in one location
  • Includes 1/2” and 3/4” NM cable connectors and a two-gang rectangular device plate

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

2

Color:

White

Mount:

Vertical

Material:

UV-Rated Plastic

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would definitely buy again.

Great product from Arlington & Supply House had in stock at a competitive price.
S.Valadez
Bakersfield
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Great price and product
Mike
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy