Apply to be a TradeMaster!
Main product image of 1-Gang Clear Low Profile InBox for Flat Surface, Retrofit (Vertical)
Magnifying glass
Hover image to zoom

1-Gang Clear Low Profile InBox for Flat Surface, Retrofit (Vertical)

Brand:
Arlington
SKU:
DBVR1C
Rating:
(6)
Q&A:
(0)
1-Gang Clear Low Profile InBox for Flat Surface, Retrofit (Vertical)
Magnifying glass
Hover image to zoom
$28.46 each
BOX UP & SAVE 6%
$107.28 box of 4
$26.82 each
In Stock
In Stock
Get 92 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Shape
Rectangular
Product Highlight: Color
White, Clear
Product Highlight: Mount
Vertical

Description

–
One-piece, 22.0 cu. inch recessed electrical box with weatherproof-in-use extra-duty cover for flat surfaces in existing construction. Non-metallic cover and base. Accepts most single gang wiring devices and uses standard indoor wall plates or a GFCI cover plate. Box and white cover are textured/ paintable. UV rated plastic for long outdoor life.
Features & Benefits:
  • IN BOX’s one-piece assembly replaces the installation of an electrical box and bubble cover assembly
  • Installs in the wall, so less of it shows outside
  • Use the retrofit IN BOX on plywood, T-111, and other flat surfaces
  • Install option: Cover is removable for easier device installation
  • No gaskets required

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Type:

In-Use

Material:

UV-Rated Plastic

Color:

White

Clear

Number of Gangs:

1

Mount:

Vertical

Application:

Old Work

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

I will buy this product again.

Looks great, plenty of room in the box, rain proof and easy to install including separate ground fault receptacle ..... what more could you ask for.
Brian
Chesterfield, Va.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great old work exterior receptacle replacement

Good quality receptacle, was easy to install in an old work location. Materials are sturdy, the recessed configuration definitely water/weather resistant and I like the use of standard outlet plate inside receptacle box. The removable clips for running cord out of the box while closed are nice, but they are small and somewhat loose and hopefully will not be lost easily (maybe add a way to clip them somewhere else on the fixture when removed so they don't get lost). Still recommend over other similar receptacle offerings.
Juice
WV
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very pleased with this product.

We installed this recessed boxes into an outdoor wall for a TV. Our customer was very please with this product.
Deuce
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

delivered as promised and works fine.

delivered as promised and works fine.
mcleavel
IA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple, quick, and easy install

It was a replacement for a broken one. One-for-one change-out.
Bob the Bum
Candler, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buying more

I bought 2 of these for my shed/workshop They were easy to install but more importantly, the design makes it virtually waterproof. I highly recommend!
Steve
Jenkintown, PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy