Apply to be a TradeMaster!
Main product image of 2-Gang One-Box Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom

2-Gang One-Box Non-Metallic Outlet Box

Brand:
Arlington
SKU:
F102
Rating:
(7)
Q&A:
(0)
2-Gang One-Box Non-Metallic Outlet Box
Magnifying glass
Hover image to zoom
$5.01 each
In Stock
In Stock
Get 149 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Fast and easy to install, Arlington’s versatile outlet box is the ONE-BOX for new or old work. It mounts directly to a wood or steel stud for a super secure installation. Angled screws inside the ONE-BOX affix it firmly to the stud. It has no wings so there’s no wobble.

Product Features
  • For a variety of wall thicknesses—the ONE-BOX is removable, adjustable, and remountable even after the wall is in place
  • Fast and easy to install
  • Mounts directly to a wood or steel stud for a super secure installation
  • Angled screws inside the ONE-BOX affix it firmly to the stud
  • For both power and low voltage applications with the F102D voltage divider installed
  • NM cable connector supplied
  • 2-hour fire rating

Specs

–
Color:

Black

Material:

Plastic

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-Gang One-Box Non-Metallic Outlet Box
SKU: F101
Arlington

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Great having extra space for lever wiring connectors

Rewired an attic splicing job that someone had used idc connectors and lots of electrical tape to wire in a bathroom exhaust fan. Removed all the "taps" and correctly connected the fan.
msbski
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent boxes, easy to install.

As an electrical contractor I love these old work boxes. They are very easy to install, very large, and an accommodate a large number of wires. I like that they include both wire connectors and blanks for the unused openings in the box.
Electriker
Quakertown PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

More stable than I thought it would be

I used this in an old work application for a 240V receptacle and even with all the fighting and pushing of 6 AWG conductors in the box it remained surprisingly stable. Definitely recommended.
JM
MPLS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad I bought extra boxes to have on hand

During our kitchen renovation, we upgraded our switches and outlets. We also installed 3-way dimmers where single pole switches were located. Needing bigger boxes to add/replace, I found these boxes online. The 1, 2, and 3-gang boxes we used were absolutely perfect for the job. The extra capacity made installing our new dimmers and usb outlets a lot easier. If I run out of my extras purchased, I will definitely buy again.
Bill
Kentwood, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Old box work with screws inside box is very nice
Slick
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome Box

For old work or new, plus lots of cubic inch capacity. Easy to install.
Sparky
New Jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great remodel boxes.

Doing a 1917 Craftsman and these worked great with shiplap.
Kb
Washington
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy