Apply to be a TradeMaster!
Main product image of Industrial Grade Flush Mounting Straight Blade Power Receptacle, 3P, 50A, NEMA 14-50R - Black (125/250V)
Magnifying glass
Hover image to zoom

Industrial Grade Flush Mounting Straight Blade Power Receptacle, 3P, 50A, NEMA 14-50R - Black (125/250V)

Brand:
Leviton
SKU:
279-S00
Rating:
(2)
Q&A:
(0)
Industrial Grade Flush Mounting Straight Blade Power Receptacle, 3P, 50A, NEMA 14-50R - Black (125/250V)
Magnifying glass
Hover image to zoom
$9.63 each
In Stock
In Stock
Get 34 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125/250v
Product Highlight: Grade
Industrial
Product Highlight: Amperage
50 Amps
Product Highlight: Color
Black
Product Highlight: Warranty
10 Year Limited Warranty

Description

–

Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.


Built of durable thermoplastic, Leviton Power Receptacles - come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings. Flush mount receptacles fit Leviton's wide range of 2.15"- diameter wallplates and mounting hardware is included.


WARNING: Do not use with single-gang wallboxes, single-gang mud rings or single-gang box extenders.


Product Specifications:

  • Color: Black
  • At Rated Voltage: 3 HP
  • Amperage: 50 A
  • Current Limiting: Full Rated Current
  • Grounding: Grounding
  • Poles: 3
  • Voltage: 125/250 VAC
  • Operating Temperature: -40_C to 60_C
  • NEMA: 14-50R
  • Wires: 4
  • Terminations: Side
  • Warranty: 10-Year Limited

Specs

–
Type:

Single Receptacle

Voltage:

125/250v

Grade:

Industrial

Amperage:

50

Terminations:

Side

Color:

Black

Poles:

3

NEMA Rating:

14-50R

Operating Temp Range:

-40°C to 60°C

Ground:

Grounding

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very good for the price for Tesla charger.

.
CJ
Dallas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not adequate for EV charging--not really "industrial grade"

A lot of people are using these to install EV chargers, and a lot of them are melting. Some of those are probably bad installs, but the wire terminals on these are really weak compared to the Bryant to Hubbell options. It's well worth upgrading for the type of continuous operation that EV charging requires.
Electrical Engineer
New Hampshire
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy