Apply to be a TradeMaster!
Main product image of 6.8 Cubic Inch Small Diameter Sconce Boxes for Retrofit Construction
Magnifying glass
Hover image to zoom

6.8 Cubic Inch Small Diameter Sconce Boxes for Retrofit Construction

Brand:
Arlington
SKU:
FSC3212R
Rating:
(0)
Q&A:
(0)
6.8 Cubic Inch Small Diameter Sconce Boxes for Retrofit Construction
Magnifying glass
Hover image to zoom
$5.16 each
BOX UP & SAVE 4%
$123.50 box of 25
$4.94 each
In Stock
In Stock
Get 137 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Color
Black

Description

–
Small diameter sconce box for retrofit construction. 3-1/4" diameter. 6.8 cu. in. 3lb sconce light rating.

Features & Benefits:
  • Ready to use, easy to install
  • No loose parts—totally self-contained
  • Ships with installed NM cable connector and captive fixture bracket installation screws
  • Small diameter allows most sconce light canopies to cover the box, hiding it completely
  • For retrofit construction: sconce lights up to 3 lbs

Specs

–
Material:

Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy