Apply to be a TradeMaster!
Main product image of Shallow Sconce Box
Magnifying glass
Hover image to zoom
Shallow Sconce Box
Magnifying glass
Hover image to zoom
$7.00 each
BOX UP & SAVE 5%
$66.20 box of 10
$6.62 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
4"
Product Highlight: Color
Black

Description

–
Non-metallic, installs in existing 1/2” or 5/8” walls with 4” hole saw.

Features & Benefits:
  • Time-saving solution to retrofit installations that have shallow wall cavities—or obstructions running behind the wallboard
  • Includes NM cable connector and mounting wings for 1/2” or 5/8” drywall and installation screws for mounting wings
  • 4” diameter box accommodates most sconce light canopies, completely hiding the box

Specs

–
Size:

4"

Material:

Plastic

Color:

Black

Application:

Old Work

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Would buy again

Worked out great
Db
Inverness fl
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for

I used the sconce boxes for 2 small low profile lights over a breakfast bar in my in-laws kitchen remodel. Easy to install and ample room to secure the connections. Supply House had them in stock and at a reasonable price. They were here in just a couple days.
Son-in-law kitchen remodeler
Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It does exactly as advertised.

The product has high quality and does exactly what it should do. The only thing I believe that should be noted is that when installing a sconce or vanity light over it, use caution in finding one with a backplate large enough to cover the tabs that secure it to the wall. My sconce was not large enough and the tabs protruded visibly behind it. Other than that the product works extremely well.
John
Pennsylvania
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy