Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Review Score
–
5 Filter (1)
(1)
Price Range
–
$5 to $10 Filter (2)
$5 to $10 (2)
Home
Electrical Supplies
Electrical Enclosures & Boxes
Non-Metallic Outlet & Mounting Boxes
Sconce Boxes
Sconce Boxes
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
FSC405R Compare Checkbox
Compare
Shallow Sconce Box
SKU:
FSC405R
Arlington
SKU:
FSC405R
Brand:
Arlington
(3)
–
+
$7.00
each
BOX UP & SAVE 5%
–
+
$66.20 box of 10
$6.62
each
ADD TO CART
Add to List
In Stock
Get 40 by
Mon, Nov 23
Total Available: 442
In Stock
Get 40 by
Mon, Nov 23
Total Available: 442
Add to List
FSC3212R Compare Checkbox
Compare
6.8 Cubic Inch Small Diameter Sconce Boxes for Retrofit Construction
SKU:
FSC3212R
Arlington
SKU:
FSC3212R
Brand:
Arlington
–
+
$5.16
each
BOX UP & SAVE 4%
–
+
$123.50 box of 25
$4.94
each
ADD TO CART
Add to List
In Stock
Get 75 by
Mon, Nov 23
Total Available: 283
In Stock
Get 75 by
Mon, Nov 23
Total Available: 283
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Sconce Boxes
This category contains sconce mounting boxes manufactured by Arlington and various other brands.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video