Shop Resideo Sale
Main product image of 35" Gard-N-Post Bollard Kit w/ Pagoda-Style Light Fixture (Bronze)
Magnifying glass
Hover image to zoom

35" Gard-N-Post Bollard Kit w/ Pagoda-Style Light Fixture (Bronze)

Brand:
Arlington
SKU:
GPBK35BR
Rating:
(0)
Q&A:
(0)
35" Gard-N-Post Bollard Kit w/ Pagoda-Style Light Fixture (Bronze)
Magnifying glass
Hover image to zoom
$288.85 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Height (Inches)
35" Height
Product Highlight: Color
Bronze

Description

–
Arlington's Gard-N-Post Bollard Kit is the low cost answer to installing an attractive bollard outdoors. It's perfect fro wood decks, concrete walkways, and boat docks. And because the square pagoda light fixture matches the shape of the post, it looks great too. Back to back openings in the post, and a low voltage separator give you the option of installing power in one side, low voltage in the other - or 110V devices in both! The colorant runs throughout the post so there's no chipping or loss of color.

Features & Benefits:
  • Molded-in color is permanent—unlike painted posts where lawn equipment chips the color off
  • Openings on both sides of the post for back-to-back power
  • Low voltage separator provided for Power use on one side and Low Voltage on the other (phone, security, & cable TV)
  • Perfect for wood decks, boat docks, and concrete walkways
  • Makes a very low cost bollard
  • Kit includes everything needed for installation, except anchor bolts, caulking, and bulb
  • Includes Arlington’s Large Louvered Pagoda Light Fixture
  • (2) combination KOs for a UL Listed enclosure


Kit Inclues:
  • Gard-N-Post & metal stabilizer
  • Boot
  • Pagoda light fixture & decorative spacer or IN-AND-OUT™ cover)
  • (2)blank device plates with gaskets & screws
  • low voltage separator
  • removable KO plate with screws

Specs

–
Material:

UV-Rated Plastic

Height (Inches):

35"

Color:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy