Apply to be a TradeMaster!
Filter menu expanded

Filters

3,566 items
Reset

SORT

Product Availability
–

Show In Stock Only (2758)

Brand
–

Arlington (4)
Cooper Lighting (7)
Halco Lighting Technologies (9)
HALO (36)
Hubbell (2)
Infibrite (14)
Juno (9)
Kohler (252)
Lithonia Lighting (3)
Metalux (12)

Product Type
–

Area Light (83)
Backlit Flat Panel (14)
Barn Light (4)
Bay Light (4)
Bulk Head (28)
Canopy (24)
Ceiling Wrap (11)
Chandelier (80)
Commercial Downlight Retrofit (10)
Direct Wire LED Downlight (29)

Series
–

Adams (19)
Adina (6)
Admiral (9)
Alexis (4)
Alondra (6)
Altos (10)
Amado (9)
Antebellum (6)
Artifacts (2)
Arvada (4)

Color
–

Antique Bronze (41)
Antique Nickel (2)
Architectural Bronze (2)
Black (22)
Bronze (6)
Brushed Nickel (121)
Burnished Silver (1)
Clear (1)
Forged Black (2)
Gilded Iron (1)

CCT (Kelvin)
–

2000K (16)
2200K (6)
2700K (272)
2850K (1)
3000K (852)
3500K (228)
4000K (531)
5000K (536)
6500K (4)

Color Temperature
–

Color Changeable (18)
Cool White (320)
Daylight (6)
Natural Light (207)
Neutral White (6)
RGB (31)
Soft White (126)
Tunable White (32)
Warm White (737)

Lumens
–

100 (9)
1000 (22)
10000 (5)
10030 (1)
1004 (1)
10100 (1)
1020 (104)
1030 (3)
1032 (2)
1040 (16)

Finish
–

Aged Bronze (37)
Aged Gold (2)
Antique Brass (3)
Antique Brass / Clear Ribbed (1)
Antique Bronze (2)
Antique Copper (1)
Antique Verdigris (4)
Antique White Glass (4)
Architectural Bronze (8)
Ash Wood (2)

Glass Finish
–

Alabaster (125)
Antique White (5)
Beveled (1)
Champagne (19)
Champagne Linen (1)
Clear (188)
Clear Beveled (50)
Clear Glass (45)
Clear Pineapple (2)
Clear Ribbed (42)

Review Score
–

(12)
(1)
(1)
(1)

Price Range
–

$5 to $10 (3)
$10 to $15 (4)
$15 to $20 (33)
$20 to $25 (28)
$25 to $30 (43)
$30 to $35 (85)
$35 to $40 (157)
$40 to $45 (86)
$45 to $50 (134)
$50 to $60 (258)

Lighting Fixtures

Help Face
Need a little help?
3566 items
Grid
List
Compare
Product Image of 2' x 4' LED Flat Panel, Power & CCT Select, 30W/35W/40W, 3500K/4000K/5000K, Dimmable
2' x 4' LED Flat Panel, Power & CCT Select, 30W/35W/40W, 3500K/4000K/5000K, Dimmable
SKU: PL24-40WPCTS-D
Halco Lighting Technologies
SKU: PL24-40WPCTS-D
(4)
$45.70 each
In Stock
Get 76 by Tomorrow, Sep 30
In Stock
Get 76 by Tomorrow, Sep 30
Compare
Product Image of 2' x 2' LED Flat Panel, Power & CCT Select, 20W/25W/30W, 3500K/4000K/5000K, Dimmable
$35.70 each
In Stock
Get 35 by Tomorrow, Sep 30
In Stock
Get 35 by Tomorrow, Sep 30
Compare
Product Image of LED Traditional Wall Pack w/ Power & CCT Select, 80W/100W/120W, 3000K/4000K/5000K (Bronze)
$110.64 each
In Stock
Get 11 by Tomorrow, Sep 30
In Stock
Get 11 by Tomorrow, Sep 30
Compare
Product Image of LED 4' Strip Light, 19W, 27K/30K/35K/40K/50K CCT Selectable, White Finish, 120-277V
$34.99 each
In Stock
Get 780 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 780 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of 11" Acrylic Round Flush Mounted LED Light Fixture CCT Selectable White Finish 120V
$29.99 each
In Stock
Get 381 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 381 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of 2' x 4' LED Volumetric Center Basket Troffer, Power & CCT Select 30W/40W/50W, 3500K/4000K/5000K, Dimmable
$96.63 each
In Stock
Get 12 by Tomorrow, Sep 30
In Stock
Get 12 by Tomorrow, Sep 30
Compare
Product Image of Metalux CGTS 2" x 2" Back-Lit Shallow LED Panel, Selectable CCT 3000/4000/5000K, 32.2W
$58.67 each
In Stock
Get 25 by Tomorrow, Sep 30
In Stock
Get 25 by Tomorrow, Sep 30
Compare
Product Image of HALO VT100G Incandescent Vapor-Tight, 100W (Gray)
$31.40 each
In Stock
Get 5 by Fri, Oct 2
In Stock
Get 5 by Fri, Oct 2
Compare
Product Image of 4' LED Linear Vapor Tight, Power & CCT Select 30W/40W/50W, 3500K/4000K/5000K, Dimmable
$63.02 each
In Stock
Get 11 by Tomorrow, Sep 30
In Stock
Get 11 by Tomorrow, Sep 30
Compare
Product Image of HALO 6" Round LT Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 9.3W (Matte White)
$16.93 each
In Stock
Get 30 by Tomorrow, Sep 30
In Stock
Get 30 by Tomorrow, Sep 30
Compare
Product Image of 200 Watt UFO LED High Bay 5000K 28800 Lumens 120-277 Volt Black Finish
$120.99 each
In Stock
Get 5,887 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 5,887 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of Metalux ST 2' LED 1-Lamp Strip, Non-Dimmable, 1150 Lumens, 4000K, 10W
$22.67 each
In Stock
Get 16 by Tomorrow, Sep 30
In Stock
Get 16 by Tomorrow, Sep 30
Compare
Product Image of LED Backlit Flat Panel 2 ft. x 4 ft. Wattage and CCT Selectable 120-277 Volt ColorQuick Technology PowerQuick Technology
$90.99 each
In Stock
Get 15,773 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 15,773 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of HALO 6" SMD Surface Mount LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 7.9W, Matte White (6 Pack)
$114.67 each
In Stock
Get 1 by Tomorrow, Sep 30
In Stock
Get 1 by Tomorrow, Sep 30
Compare
Product Image of Metalux SHP 4' Shop Light, 10,000 Lumens, 4000K
$42.60 each
In Stock
Get 1 by Fri, Oct 2
In Stock
Get 1 by Fri, Oct 2
Compare
Product Image of LED Backlit Flat Panel 2 ft. x 2 ft. Wattage and CCT Selectable 120-277 Volt ColorQuick Technology PowerQuick Technology
$57.99 each
In Stock
Get 21,531 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 21,531 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of HALO 180-Degrees Motion Sensor (White)
HALO 180-Degrees Motion Sensor (White)
SKU: MS180W
HALO
SKU: MS180W
Brand: HALO
$16.60 each
In Stock
Get 18 by Fri, Oct 2
In Stock
Get 18 by Fri, Oct 2
Compare
Product Image of 4 Foot Vapor Proof Linear Fixture CCT & Wattage Selectable IP65 and IK08 Rated 0-10V Dimming 120V-347V
$110.99 each
Out of Stock
Get it by Wed, Oct 14 - Wed, Oct 21
Out of Stock
Get it by Wed, Oct 14 - Wed, Oct 21
Compare
Product Image of Intrinsic 7" White Flush Mount LED Adjustable Eyeball
$35.65 each
In Stock
Get 3 by Fri, Oct 2
In Stock
Get 3 by Fri, Oct 2
Compare
Product Image of Pagoda-Style Landscape Light Fixture (Bronze)
$60.03 each
In Stock
Get 4 by Tomorrow, Sep 30
In Stock
Get 4 by Tomorrow, Sep 30
Compare
Product Image of HALO 4" Round LT Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 7.9W (Matte White Trim)
$16.93 each
In Stock
Get 37 by Tomorrow, Sep 30
In Stock
Get 37 by Tomorrow, Sep 30
Compare
Product Image of LED Gooseneck 30W/40W/50W CCT Selectable 3K/4K/5K Black 120-277V w/ Photocell
$177.99 each
In Stock
Get 50 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 50 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of 150 Watt UFO LED High Bay 5000K 21600 Lumens 120-277 Volt Black Finish
$99.99 each
In Stock
Get 4,235 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 4,235 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of 2' x 2' LED Volumetric Center Basket Troffer, Power & CCT Select, 20W/30W/40W, 3500K/4000K/5000K, Dimmable
$90.97 each
In Stock
Get 11 by Tomorrow, Sep 30
In Stock
Get 11 by Tomorrow, Sep 30
Compare
Product Image of 14" Round Flush Mounted LED Cloud Light Fixture CCT Selectable White Finish 120V
$41.99 each
In Stock
Get 4,005 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 4,005 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of 3 Foot Dual T8 Lamp Ready Fixture Channel Empty Body Fixture Complete Lamp Wiring Guide Available
$29.95 each
In Stock
Get 235 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 235 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of HALO Twin-Head Flood for PAR38 with Motion (White)
$29.87 each
Out of Stock
Get it by Wed, Oct 14 - Wed, Oct 21
Out of Stock
Get it by Wed, Oct 14 - Wed, Oct 21
Compare
Product Image of Metalux ST 4' LED 1-Lamp Strip, Non-Dimmable, 1150 Lumens, 4000K, 39W
$41.20 each
In Stock
Get 5 by Tomorrow, Sep 30
In Stock
Get 5 by Tomorrow, Sep 30
Compare
Product Image of Pagoda-Style Landscape Light Fixture (Black)
$60.03 each
In Stock
Get 3 by Tomorrow, Sep 30
In Stock
Get 3 by Tomorrow, Sep 30
Compare
Product Image of Gard-N-Post Pagoda-Style Landscape Light Fixture (Black)
$54.27 each
In Stock
Get 1 by Tomorrow, Sep 30
In Stock
Get 1 by Tomorrow, Sep 30
Compare
Product Image of 4 foot 43 watt LED Double Light Strip Fixture 4750 lumens 4000K 120-277V
$54.99 each
In Stock
Get 656 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 656 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of 2 Light 15" Flood Light Exterior PAR38 w/ Adjustable Swivel Bronze Finish
$51.99 each
In Stock
Get 2,333 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 2,333 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of 240 Watt UFO LED High Bay 5000K 34560 Lumens 120-277 Volt Black Finish
$135.99 each
In Stock
Get 2,066 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 2,066 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of 5-1/2" Emblem Surface Mount LED in White
$36.25 each
In Stock
Get 1,094 by Fri, Oct 2
In Stock
Get 1,094 by Fri, Oct 2
Compare
Product Image of 5-1/2" Intrinsic Surface Mount LED in White
$15.77 each
In Stock
Get 521 by Thu, Oct 1
In Stock
Get 521 by Thu, Oct 1
Compare
Product Image of Metalux 4' Narrow Wraparound LED Fixture, Selectable Lumens & CCT 3000/4000/5000K
$53.27 each
In Stock
Get 31 by Fri, Oct 2
In Stock
Get 31 by Fri, Oct 2
Compare
Product Image of 8 Foot 78 Watt LED Double Light Strip 9000 Lumens 4000K 120-277 Volt
$96.99 each
In Stock
Get 241 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 241 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of Metalux SLSTP Slim Profile 4' Strip, Surface/Suspension Mount, Selectable Lumens & CCT 3500/4000/5000K, 18-48W
$64.93 each
In Stock
Get 1 by Tomorrow, Sep 30
In Stock
Get 1 by Tomorrow, Sep 30
Compare
Product Image of 60Ft Commercial LED String Light Includes 24-S14 bulbs 2200K 120 Volts, S8032R1
$59.95 each
Out of Stock
Get it by Wed, Oct 14 - Wed, Oct 21
Out of Stock
Get it by Wed, Oct 14 - Wed, Oct 21
Compare
Product Image of LED Landscape Flood 9W Bronze Finish 3000K
LED Landscape Flood 9W Bronze Finish 3000K
SKU: 62-1205
Nuvo
SKU: 62-1205
Brand: Nuvo
$55.99 each
In Stock
Get 2,813 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 2,813 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of Plant Lamp Steel White Finish
Plant Lamp Steel White Finish
SKU: SF77-395
Satco
SKU: SF77-395
Brand: Satco
$25.23 each
In Stock
Get 1,249 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 1,249 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of LED Medium Flood Light 30W 5000K Bronze Finish 100V-277V Dimmable
$65.99 each
In Stock
Get 350 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 350 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of HALO Twin-Head Flood for PAR38 with Motion (Bronze)
$33.40 each
Out of Stock
Get it by Wed, Oct 14 - Wed, Oct 21
Out of Stock
Get it by Wed, Oct 14 - Wed, Oct 21
Compare
Product Image of 46 Watt Commercial LED Downlight 10" Color Adjustable Lumen Adjustable 120-277 volt
$97.25 each
In Stock
Get 780 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 780 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of LED Tempered Glass Flood Light w/ Bypassable Photocell CCT Selectable 3K/4K/5K Wattage Adjustable 45W/60W/80W ColorQuick and PowerQuick Technology Bronze Finish
$147.99 each
In Stock
Get 1,230 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 1,230 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of 8 ft. LED Linear Strip Light Wattage and CCT Selectable White Finish
$129.99 each
In Stock
Get 1,915 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 1,915 by Mon, Oct 5 - Tue, Oct 6
Compare
Product Image of 7-1/4" Round LED Surface Mount
7-1/4" Round LED Surface Mount
SKU: P8222-28-30K
Progress Lighting
SKU: P8222-28-30K
$61.49 each
In Stock
Get 68 by Tomorrow, Sep 30
In Stock
Get 68 by Tomorrow, Sep 30
Compare
Product Image of 7" LED Disk Light 5-CCT Selectable 27K/3K/35K/4K/5K White Finish
$18.94 each
In Stock
Get 9,147 by Mon, Oct 5 - Tue, Oct 6
In Stock
Get 9,147 by Mon, Oct 5 - Tue, Oct 6
Resources
FAQs, Manuals & Videos
Articles
More About Lighting Fixtures

Lighting fixtures cover the full range of ceiling, wall, and utility light housings that electricians and contractors install across residential, commercial, and light-industrial jobs. A fixture is the fixed housing and wiring assembly a bulb or lamp sits in, distinct from the bulb itself, and the category spans everything from a basic utility fixture in a mechanical room to a decorative fixture in a finished living space. Electrical contractors specify fixtures based on the space's function first and its appearance second, since a mechanical room or garage calls for a durable, easy-to-service fixture while a finished room calls for something that matches the surrounding trim and design. Fixture bodies vary by mounting style, the type of lamp base they accept, and whether they are rated for damp or wet locations, all of which narrow down the right choice for a given room. Getting the fixture type matched to the space and its electrical requirements up front avoids a mismatched installation that needs to be corrected later.

Subcategories

  • Utility and Shop Fixtures: Utility and shop fixtures are built for basements, garages, mechanical rooms, and workshops where function matters more than appearance. Contractors specify these for spaces that need reliable, even light without a decorative housing. Property owners doing their own basement or garage finishing work also reach for this style because of straightforward mounting. These fixtures are typically the most economical option in the broader category.
  • Ceiling and Flush Mount Fixtures: Ceiling and flush mount fixtures sit close against the ceiling surface and serve as general room lighting in bedrooms, hallways, and living spaces. Electricians install these as the primary light source in a room where a pendant or chandelier would hang too low for the ceiling height. Homeowners and remodelers select these based on room size and finish rather than technical specification. This subcategory covers some of the highest-volume residential fixture sales.
  • Wet and Damp Location Fixtures: Wet and damp location fixtures are built and rated for bathrooms, covered outdoor porches, and other areas exposed to moisture. Electrical contractors specify a wet-rated fixture for any location fully exposed to rain or direct water contact, and a damp-rated fixture for covered but humid areas like a bathroom or covered patio. Getting this rating right is a code requirement in most jurisdictions, not just a preference. Property managers replacing an existing bathroom or porch fixture need to confirm the same rating applies to the replacement.
  • Emergency and Exit Fixtures: Emergency and exit fixtures provide code-required lighting and exit path identification in commercial buildings during a power outage. Facility managers and electrical contractors install these in stairwells, hallways, and near exit doors as part of a building's life-safety system. Commercial property owners are required to test and maintain these units on a regular schedule. This subcategory is driven almost entirely by code compliance rather than aesthetic choice.

Buying Guide

Matching the fixture to its location's moisture exposure is one of the first checks worth making, since a standard indoor fixture installed in a bathroom or covered porch without the correct damp or wet rating can be both a code violation and a safety issue over time.

Mounting style is the next consideration. A room with a low ceiling generally calls for a flush or semi-flush mount rather than a pendant, while a utility space benefits from a simple surface-mount fixture that is easy to service later.

The lamp base and compatible bulb type matter as much as the housing itself. Confirming what type of bulb a fixture accepts, and whether it is compatible with dimming controls already installed in the space, avoids a fixture that looks right but does not function the way the room needs.

For commercial spaces, emergency and exit fixtures fall under code requirements that residential fixtures do not, so confirming local code before finalizing an order for a commercial job matters more than it does for a typical residential fixture purchase.

Anyone sourcing lighting fixtures for a renovation or new construction project across multiple rooms benefits from grouping the order by room type and moisture exposure first, then narrowing by style, since that keeps the electrical requirements straight before appearance becomes the deciding factor.

Frequently Asked Questions

What is the difference between a wet-rated and damp-rated fixture?

A wet-rated fixture is built for locations exposed to direct rain or water contact, while a damp-rated fixture is designed for humid but covered areas such as a bathroom or covered porch. Installing the wrong rating in an exposed location is typically a code violation.

Do emergency and exit fixtures need regular testing?

Yes, commercial property owners are generally required to test and maintain emergency and exit lighting on a regular schedule as part of a building's life-safety compliance.

Can any ceiling fixture be installed in a bathroom?

No, bathrooms require a fixture rated for damp locations at minimum, and fixtures installed near a shower or tub often need a higher rating depending on local code.

What mounting style works best for a low ceiling?

A flush or semi-flush mount fixture sits close to the ceiling surface and is generally the better choice for rooms with lower ceiling heights compared to a hanging pendant.

Are utility fixtures suitable for finished living spaces?

Utility fixtures are built primarily for function in spaces like garages and mechanical rooms. Finished living spaces typically call for a fixture style chosen to match the room's design rather than a basic utility housing.