Apply to be a TradeMaster!
Main product image of Gard-N-Post Pagoda-Style Landscape Light Fixture (Black)
Magnifying glass
Hover image to zoom

Gard-N-Post Pagoda-Style Landscape Light Fixture (Black)

Brand:
Arlington
SKU:
GPP60B
Rating:
(0)
Q&A:
(0)
Gard-N-Post Pagoda-Style Landscape Light Fixture (Black)
Magnifying glass
Hover image to zoom
$54.27 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
UV-Rated Plastic
Product Highlight: Color
Black

Description

–
Arlington’s Gard-N-Posts are the attractive, safe and easy way to install light fixtures and devices outdoors!

Made of non-metallic, heavy-duty plastic, our damage-resistant Gard-N-Post holds up against abuse from lawn maintenance equipment.

Features & Benefits:
  • Powder coated color match
  • Made for heavy-duty commercial & residential applications
  • Mounts with 3/4” NPT thread with locking nut
  • Made for incandescent, halogen, and energy-saving compact fluorescent bulbs (bulbs not included)
  • Perfect for illuminating signs, flagpoles, walkways, buildings, dwellings, driveways, yards, and recreational areas
  • Adds safety and security

Specs

–
Material:

UV-Rated Plastic

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy